Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPC Rigid Core LVF, Vinyl, Arc, 2 in L, 94 in W, SuperGuard Technology

  • Mfr # AD35SLIMTST

  • Zoro # G915563130


product price: $60.00
/ea

Key Features

Finish
SuperGuard Technology
Material
Vinyl
Length
2 in
Thickness
0.25 in
Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD35SLIMTST
Zoro #
G915563130
UPC #
193453464700
Country of Origin
United States

Dimensions

Length
2 in
Thickness
0.25 in
Width
94 in

Details

Item
SPC Rigid Core LVF
Finish
SuperGuard Technology
Material
Vinyl
Color
Arc

Description

Experience a premier luxury vinyl floor with the captivating wood tones available in Adventuro. Unmatched in design and technology, this ultra-durable, rigid core plank leads to a superior floor that clicks together with ease and speed. Cascading in design, these wood looks provide high-graphic variation and texture alongside enhanced performance and quick Uniclic locking installation. Excellent thermal insulation and superior sound attenuation are just a few of the perks of this high-performing product.


  • SuperGuard Technology 12 Mil wear layer for heavy foot traffic
  • 6" x 48" wood look planks with coordinating trims and moldings
  • Textured surface for realistic look and feel
  • 4-in-1 transition allows you to utilize a single transition for four different applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.