SPC Rigid Core LVF, Vinyl, Mariner, 2.03 in L, 94.03 in W, SuperGuard Technology

  • Mfr # AD41SLIMTST

  • Zoro # G915563246


product price: $60.00
/ea

Key Features

Finish
SuperGuard Technology
Material
Vinyl
Length
2.03 in
Thickness
0.28 in
Width
94.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD41SLIMTST
Zoro #
G915563246
UPC #
193453464762
Country of Origin
United States

Dimensions

Length
2.03 in
Thickness
0.28 in
Width
94.03 in

Details

Item
SPC Rigid Core LVF
Finish
SuperGuard Technology
Material
Vinyl
Color
Mariner

Description

Experience a premier luxury vinyl floor with the captivating wood tones available in Adventuro. Unmatched in design and technology, this ultra-durable, rigid core plank leads to a superior floor that clicks together with ease and speed. Cascading in design, these wood looks provide high-graphic variation and texture alongside enhanced performance and quick Uniclic locking installation. Excellent thermal insulation and superior sound attenuation are just a few of the perks of this high-performing product.


  • SuperGuard Technology 12 Mil wear layer for heavy foot traffic
  • 6" x 48" wood look planks with coordinating trims and moldings
  • Textured surface for realistic look and feel
  • 4-in-1 transition allows you to utilize a single transition for four different applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.