SPC Rigid Core LVF, Vinyl, Whitelock, 78.7 in L, 1.96 in W, SuperGuard Technology

  • Mfr # BP10279V4IN1SX

  • Zoro # G315563280


product price: $60.00
/ea

Key Features

Finish
SuperGuard Technology
Material
Vinyl
Length
78.7 in
Thickness
2.75 in
Width
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP10279V4IN1SX
Zoro #
G315563280
UPC #
193453252413
Country of Origin
United States

Dimensions

Length
78.7 in
Thickness
2.75 in
Width
1.96 in

Details

Item
SPC Rigid Core LVF
Finish
SuperGuard Technology
Material
Vinyl
Color
Whitelock

Description

Bellamy Place offers the authenticity of real wood with the ease and confidence of luxury vinyl flooring. European-inspired design matched with the premier Embossed in Register technique create tight realistic grooves - luxury that you can feel. Indulge in a rich color palette that is curated to elevate any space and thoughtfully designed to withstand the test of trends. Bellamy Place introduces an extra-long 9 x 60 wood plank and features our patented Uniclic locking mechanism for quick installation.


  • SuperGuard Technology 20 Mil wear layer for heavy foot traffic
  • 9" x 60" wood look planks
  • Cool to warm tone color palette
  • 4-in-1 transition allows you to utilize a single transition for four different applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.