Stencil 4in x 12in Glazed Porcelain Wall & Floor Tile 8.72 SQFT Per Carton, 30PK

  • Mfr # SC32RCT412MT

  • Zoro # G816105941


product price:  $106.99
/pk 30, $3.57/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Width
3.54 in
Thickness
0.31 in
Material
Porcelain
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC32RCT412MT
Zoro #
G816105941
UPC #
-
Country of Origin
Italy

Dimensions

Length
11.81 in
Width
3.54 in
Thickness
0.31 in

Details

Material
Porcelain
Color
White
Shape
Rectangle
Finish
Matte

Description

Stencil delivers a pop of color and texture to your space. This 4 x 12 tile is available in flat and linear surfaces as well as a half-moon structure, which features a raised concave surface with semicircles on each end, forming a circle when installed together. All three structures are suitable for wall applications; the flat structure can also be installed in floor applications. Stencil can deliver the neutral ambience of white, beige or grey, or can wow with the eye-catching colors of mint, indigo, blush or berry. Mix and match colors and textures to create fun, playful spaces.


  • Popular 4 x 12 size available in flat, linear and half-moon structures
  • Variety of shades ranging from neutrals to eye-catching hues
  • Suitable for both residential and light commercial applications
  • 1/2 x 12 jolly trim available for a finished look
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.