Aureate 23.44inx23.44in Natural White Dove Porcelain Square Wall and Floor Tile 15.27 sqft/cs, 4PK
- Mfr # ROC88WHT2424A
- Zoro # G611637784
Key Features
Specifications
Product Information
- MFR #
- ROC88WHT2424A
- Zoro #
- G611637784
- UPC #
- 840175584499
- Country of Origin
- Spain
Dimensions
- Length
- 23.44 in
- Width
- 23.44 in
- Thickness
- 9.65mm
- Size
- 23.44 in x 23.44 in
Details
- Material
- Porcelain
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
- Shape
- Square
- Finish
- Natural
- Application
- Indoor/Outdoor
- Coverage Area
- 15.27
Description
Are you looking to make a bold statement with your interior design? The white dove square shaped large format natural rectified porcelain tile is the perfect choice! This porcelain tile showcases a deep white design that adds an eye-catching shine, making it perfect for any interior or exterior installation. Not to mention, this large format tile is built to stand up to high traffic areas such as restaurant bathrooms and mudroom entryways - providing versatile style and lasting value! The square pattern of our white dove porcelain tile makes it easy to create a dynamic, lively look. Use this porcelain square tile with other tiles in natural tones, or use with colors, metals, and textures for a truly unique space that your guests won’t be able to take their eyes off of! Whether you are looking for results for residential projects or commercial amenities like hotels, bars, restaurants, hospitals, spas and more – this durable white porcelain tile will hit all the right notes.
- Dimension: Tile: 23.44x23.44", Thickness: 9.53 mm, Sq ft per sheet: 3.82, Sheets per box: 4, Sq ft per box: 15.27
- Porcelain material with Natural finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.