Zoro Homepage

Plush Recreational Surface Coating, 5 Gallon, Tournament Green

  • Mfr # 32003

  • Zoro # G008809473


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32003
Zoro #
G008809473
UPC #
90932320031
Country of Origin
United States

Description

Plushcolor recreational coatings are 100% acrylic, high performance, non-fading all weather color systems for use on tennis, basketball and other recreational surfaces. Plush color will adhere to asphalt, emulsified asphalt and suitable concrete surfaces never before painted concrete must be properly prepped via acid etch and primed with pt-primer x. There are three key functions that provide the foundation to plush color's coatings: playability, durability and vibrant, fade resistant colors. The entire plush color line is acrylic based and low voc making them easier to clean and easier on the environment. Plushcolor recreational coatings are 100% acrylic, high performance, non-fading all weather color systems for use on tennis, basketball and pickleball courts. Plushcolor will adhere to asphalt, emulsified asphalt and suitable concrete surfaces never before painted concrete must be properly prepped via acid etch and primed with e330. There are three key functions that provide the foundation to pushcolor's coatings: playability, durability and vibrant, fade resistant colors. Plushcolor and acrylic resurfacer are shipped in 'concentrate' form sand and water to be added per specification sheet. Plush color is shipped nationwide and worldwide from our network of locations. playability : outstanding performance is the key to the best playability assuring the player a consistent ball bounce and stability durability : our 100% acrylic binder is fortified with fibers assuring the highest quality surface and made to resist harsh weather conditions fade resistant colors : the color protection formulation guarantees a non-fading court

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.