Shop DAMASCUS GEAR
See all product information
Create Account
Knee Pad and Shin Guard, Non-skid, Foam Pad, Foam Cap, hook-and-loop Closure, 4 Straps, Black
- Mfr # DNSG-B
- Zoro # G3690802
product price:Â
$
49.79
/pr
Key Features
Style
Non-skid
Cap Material
Foam
Number of Straps
4
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DNSG-B
- Zoro #
- G3690802
- UPC #
- 736404447638
- Country of Origin
- Pakistan
Dimensions
- Elbow and Knee Pad Size
- Universal
- Size
- Universal
- Fits Chest Size
- Deflects Debris, Adjustable Straps, New Cap Design, Reinforced Grip Technology, Reinforced Stitching Throughout, Silent and Form Fitting, Durable, Worn Inside or Outside of Gear
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Knee Pad and Shin Guard
- Style
- Non-skid
- Cap Material
- Foam
- Number of Straps
- 4
- Closure Type
- hook-and-loop
- Color
- Black
- Pad Material
- Foam
- Strap Material
- Elastic
- Product Type
- Knee Pad and Shin Guard
- Features
- Deflects Debris, Adjustable Straps, New Cap Design, Reinforced Grip Technology, Reinforced Stitching Throughout, Silent and Form Fitting, Durable, Worn Inside or Outside of Gear
- Cap Resistance Properties
- Non-Slip, Shock Absorbing
- Latex Content
- Latex Free
- Closure
- Hook-and-Loop
- Type
- Neoprene
- Wire Color
- Black
Description
Knee Pad and Shin Guard, Color Black, Size Universal, Features Deflects Debris, Adjustable Straps, New Cap Design, Reinforced Grip Technology, Reinforced Stitching Throughout, Silent and Form Fitting, Durable, Worn Inside or Outside of Gear, Number of Straps 4, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Foam, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad and Shin Guard, Cap Resistance Properties Non-Slip, Shock Absorbing, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.