Law Enforcement Glove, Cowhide Leather Palm, 7" Length, Shirred Cuff, Full Finger, Black, Size M
Mfr # DFS2000MED
Zoro # G3068816
product price:Â $46.35
/prKey Features
Color
Black
Cuff
Shirred
Palm Material
Cowhide Leather
Application
Law Enforcement
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFS2000MED
Zoro #
G3068816
UPC #
736404200219
Country of Origin
Pakistan
Dimensions
Size
M
Length
7"
Details
Item
Law Enforcement Glove
Color
Black
Cuff
Shirred
Palm Material
Cowhide Leather
Application
Law Enforcement
Finger Style
Full Finger
Lining
Spectra(R)
Back Material
Cowhide Leather
Cut
Clute
Cut-Resistant Material
Spectra(R)
Thumb Style
Keystone
Grade of Leather
Premium
Sold As
Pair
Glove Features
Water Resistant
Description
Law Enforcement Gloves, M, Black, 7 in, Shirred Slip-On Cuff, Lining HPPE, Cowhide Leather Palm Material, Cowhide Leather Back Material, Spectra(R) Cut-Resistant Material, Grade of Leather Premium, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.