Shop DAMASCUS GEAR
See all product information
Create Account
Law Enforcement Glove, Cowhide Leather Palm, 9" Length, Shirred Cuff, Full Finger, Kevlar(R) Lining
- Mfr # DFK300 XXL
- Zoro # G4893061
product price:Â
$
36.19
/pr
Key Features
Size
2XL
Color
Black
Cuff
Shirred
Palm Material
Cowhide Leather
Application
Law Enforcement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFK300 XXL
- Zoro #
- G4893061
- UPC #
- 736404030243
- Country of Origin
- Pakistan
- Item
- Law Enforcement Glove
- Color
- Black
- Cuff
- Shirred
- Palm Material
- Cowhide Leather
- Application
- Law Enforcement
- Finger Style
- Full Finger
- Closure Type
- Elastic
- Lining
- Kevlar(R)
- Back Material
- Cowhide Leather
- Cut
- Gunn
- Thumb Style
- Straight
- Cut-Resistant Material
- Kevlar(R)
- Grade of Leather
- Premium
- Sold As
- Pair
- Glove Features
- Water Resistant
- Front Closure
- Elastic
- Wire Color
- Black
Dimensions
- Size
- 2XL
- Length
- 9"
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Law Enforcement Gloves, 2XL, Black, 9 in, Shirred Slip-On Cuff, Lining Aramid Fiber, Cowhide Leather Palm Material, Cowhide Leather Back Material, Kevlar(R) Cut-Resistant Material, Grade of Leather Premium, Elastic Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.