Law Enforcement Glove, GripSkin(TM) Palm, 8" Length, Hook-and-Loop Cuff, Full Finger, Black, Size L
Mfr # DNS860 LRG
Zoro # G4138827
product price:Â $20.45
/prKey Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
GripSkin(TM)
Application
Law Enforcement
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DNS860 LRG
Zoro #
G4138827
UPC #
736404860222
Country of Origin
Pakistan
Dimensions
Size
L
Length
8"
Details
Item
Law Enforcement Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
GripSkin(TM)
Application
Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Unlined
Back Material
Neoprene
Cut
Gunn
Thumb Style
Straight
Standards
OSHA
Description
Law Enforcement Gloves, L, Black, 8 in, Hook-and-Loop Cuff, Lining Microfiber, GripSkin(TM) Palm Material, Neoprene Back Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Standards OSHA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.