Law Enforcement Glove, Synthetic Leather Palm, 8" Length, Hook-and-Loop Cuff, Full Finger, Black
Mfr # DNK1 SM
Zoro # G4892964
product price: $46.89
/prKey Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNK1 SM
Zoro #
G4892964
UPC #
00736404441209
Country of Origin
Pakistan
Dimensions
Size
S
Length
8"
Details
Item
Law Enforcement Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Kevlar(R)
Back Material
Neoprene
Cut-Resistant Material
Kevlar(R)
Thumb Style
Straight
Cut
Gunn
Grade of Leather
Synthetic
Sold As
Pair
Description
Law Enforcement Gloves, S, Black, 8 in, Hook-and-Loop Cuff, Lining Aramid Fiber, Synthetic Leather Palm Material, Neoprene Back Material, Kevlar(R) Cut-Resistant Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.