Tactical Glove, Synthetic Leather Palm, 8-1/2" Length, Hook-and-Loop Cuff, Full Finger, Black

  • Mfr # ATX65

  • Zoro # G8516961


product price:  $21.19
/pr

Key Features

Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement
Finger Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATX65
Zoro #
G8516961
UPC #
736404702218
Country of Origin
Pakistan

Dimensions

Size
S
Length
8-1/2"

Details

Item
Tactical Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Unlined
Back Material
Nylon
Temp. Range
32 Degrees to 200 Degrees F
ANSI/ISEA Abrasion Level
0
Thumb Style
Wing
Cut
Clute
Stitching Material
Nylon
Knuckle Padding Material
Rubber
Grade of Leather
Synthetic Leather

Description

Tactical Gloves, S, Black, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Suede Palm Material, Spandura(R) Back Material, Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.