Tactical/Military Glove, Cowhide Leather Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Black
Mfr # DMZ33LG
Zoro # G3895927
product price:Â $62.49
/prKey Features
Color
Black
Cuff
Hook-and-Loop
Palm Material
Cowhide Leather
Application
Military
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMZ33LG
Zoro #
G3895927
UPC #
736404033220
Country of Origin
Pakistan
Dimensions
Size
L
Length
9"
Details
Item
Tactical/Military Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Cowhide Leather
Application
Military
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Unlined
Back Material
Kevlar(R)
Cut
Clute
Thumb Style
Straight
Knuckle Padding Material
Carbon Fiber
Cut-Resistant Material
Kevlar(R)
Grade of Leather
Premium
Description
Tactical Gloves, L, Black, 9 in, Shirred Slip-On Cuff, Lining Unlined, Cowhide Leather Palm Material, Kevlar(R) Back Material, Carbon Fiber Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.