Tactical/Military Glove, Cowhide Leather Palm, 9" Length, Hook-and-Loop Cuff, Full Finger, Black

  • Mfr # DMZ33SM

  • Zoro # G4021114


product price:  $62.49
/pr

Key Features

Color
Black
Cuff
Hook-and-Loop
Palm Material
Cowhide Leather
Application
Military
Finger Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMZ33SM
Zoro #
G4021114
UPC #
736404033206
Country of Origin
Pakistan

Dimensions

Size
S
Length
9"

Details

Item
Tactical/Military Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Cowhide Leather
Application
Military
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Unlined
Back Material
Kevlar(R)
Cut
Clute
Cut-Resistant Material
Kevlar(R)
Knuckle Padding Material
CarbonTek(TM)
Thumb Style
Straight
Grade of Leather
Premium

Description

Tactical Gloves, S, Black, 9 in, Shirred Slip-On Cuff, Lining Unlined, Cowhide Leather Palm Material, Kevlar(R) Back Material, Carbon Fiber Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.