KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Pads, Hard, EVA, Universal, PR

DAMASCUS| Zoro #: G0965781| Mfr #: DKP-B

$18.40 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strap Material: Elastic
Style: Hard Shell
Closure Type: hook-and-loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965781 Mfr #: DKP-B
Strap Material: ElasticStyle: Hard Shell
Closure Type: hook-and-loopNumber of Straps: 2
Elbow and Knee Pad Size: UniversalPad Material: EVA Foam
Color: BlackCap Material: TPU, Cordura(R) Nylon
Country of Origin (subject to change): China

Description

Knee Pads, Hard Shell, Cap Material TPU, Cordura(R) Nylon, Pad Material EVA Foam, Universal, Closure Type Hook-and-Loop, Black, Number of Straps 2, Strap Material Elastic, 1 Pair

Reviews