KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Law Enforcement Glove, L, Black, PR

DAMASCUS| Zoro #: G0738367| Mfr #: DFS2000LG

$32.73 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Back Material: Cowhide Leather
Cuff: Shirred
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738367 Mfr #: DFS2000LG
Color: BlackBack Material: Cowhide Leather
Cuff: ShirredCut: Clute
Finger Style: Full FingerThumb Style: Keystone
Item: Law Enforcement GloveLength: 7"
Size: LLining: Spectra(R)
Cut-Resistant Material: Spectra(R)Palm Material: Cowhide Leather
Country of Origin (subject to change): Pakistan

Description

Law Enforcement Glove, L, Black, 7 In., Shirred Cuff, Lining Spectra(R), Cowhide Leather Palm Material, Cowhide Leather Back Material, Spectra(R) Cut-Resistant Material, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair

Reviews