Shop BDG

Leather Gloves, Universal, PR

  • Mfr # 30-9-1003
  • Zoro # G903161638

product price: 
$
6.45
/pr

Key Features

Oil-Resistant
No
Cuff Length
2 3/4 in
Size- Alpha
Universal
Cuff Color
Orange
Glove Cut
Gunn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30-9-1003
Zoro #
G903161638
UPC #
063344328155
Country of Origin
China
Oil-Resistant
No
Cuff Color
Orange
Glove Cut
Gunn
Leather Coverage Style
Leather Palm
Glove Back Color
Orange
Series
30-9-1003
Item
Leather Gloves
Cuff Style
Safety
Includes Double Palm
No
Pairs per Package
12
High-Visibility Features
High-Visibility Backing
Thumb Style
Wing
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Cuff Material
Rubber
Insulated
Yes
Leather Palm Process
Split
Finger Coverage
Full Finger
Leather Glove Style
Work
Glove Coating Coverage
Uncoated
Palm Color
Gray
Glove Hand Style
Left and Right
Palm Material
Cowhide
Hand Protection Style
Glove
Leather Grade
Premium
Glove Back Material
Nylon
Glove Insulation Material
Acrylic Pile
Reflective Backing
Yes
EN 388 Impact Rated
No
Glove Features
High-Visibility
Glove Construction
Cut and Sewn

Dimensions

Cuff Length
2 3/4 in
Size- Alpha
Universal
Glove Length
11 in

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic Pile, Cuff Style Safety, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.