Law Enforcement Glove, Cowhide Leather Palm, 8" Length, Hook-and-Loop Cuff, Full Finger, Black

  • Mfr # MX 30 XLRG

  • Zoro # G4892937


product price: $25.55
/pr

Key Features

Color
Black
Cuff
Hook-and-Loop
Palm Material
Cowhide Leather
Application
Law Enforcement
Finger Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX 30 XLRG
Zoro #
G4892937
UPC #
736404342230
Country of Origin
Pakistan

Dimensions

Size
XL
Length
8"

Details

Item
Law Enforcement Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Cowhide Leather
Application
Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Unlined
Back Material
Spandura(R)
Thumb Style
Keystone
Cut
Clute
Sold As
Pair

Description

Law Enforcement Gloves, XL, Black, 8 in, Hook-and-Loop Cuff, Lining Unlined, Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products