Zoro Homepage
This item is Discontinued.
Damascus Gear Military Glove, XL, Black, PR DSO150HXLG

Military Glove, XL, Black, PR (Discontinued)

  • Mfr # DSO150HXLG
  • Zoro # G1769101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSO150HXLG
Zoro #
G1769101
UPC #
736404150231
Country of Origin
Pakistan

Dimensions

Size
XL
Length
13"

Details

Item
Military Glove
Color
Black
Cuff
Shirred
Palm Material
Cowhide Leather
Finger Style
Full Finger
Lining
Unlined
Thumb Style
Keystone
Knuckle Padding Material
CarbonTek(TM)
Cut
Clute
Back Material
Kevlar(R)
Cut-Resistant Material
Kevlar(R)

Description

Military Glove, XL, Black, 13 In., Shirred Cuff, Lining Unlined, Cowhide Leather Palm Material, Kevlar(R) Back Material, CarbonTek(TM) Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.