Zoro Homepage

Dehumidifier, Bag, 15 2/5 oz

  • Mfr # FG80FSSB

  • Zoro # G806129094


product price: $8.59
/ea

Key Features

Application
Basement, Bathroom, Cabinets, Kitchen, Laundry Room, Storage Locker, Storage Room
Area Protected
345 cu ft
Color
White
Material
Calcium Chloride, Potassium Chloride, Sodium Chloride
Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG80FSSB
Zoro #
G806129094
UPC #
075919111802
Country of Origin
China

Dimensions

Length
1 3/8 in
Width
6 in
Desiccant Bag Size
15 2/5 oz

Details

Application
Basement, Bathroom, Cabinets, Kitchen, Laundry Room, Storage Locker, Storage Room
Area Protected
345 cu ft
Item
Dehumidifier
Color
White
Material
Calcium Chloride, Potassium Chloride, Sodium Chloride
Desiccant Bag Type
Pouch
Container Type
Bag
Humidity Levels
55 %
Bags per Package
6

Description

Dehumidifier, Bag, 15 2/5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.