Zoro Homepage

Dehumidifier, Bag, 250 sq ft, 42 oz

  • Mfr # FG30FFESB

  • Zoro # G706129095


product price: $5.49
/ea

Key Features

Area Protected
1,855 cu ft
Width
6 1/4 in
Material
Calcium Chloride, Potassium Chloride, Sodium Chloride
Length
3 23/32 in
Application
Basement, Bathroom, Cabinets, Kitchen, Laundry Room, Storage Locker, Storage Room
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG30FFESB
Zoro #
G706129095
UPC #
075919300305
Country of Origin
Multiple

Dimensions

Width
6 1/4 in
Length
3 23/32 in
Desiccant Bag Size
42 oz

Details

Area Protected
1,855 cu ft
Item
Dehumifier
Material
Calcium Chloride, Potassium Chloride, Sodium Chloride
Application
Basement, Bathroom, Cabinets, Kitchen, Laundry Room, Storage Locker, Storage Room
Color
White
Bags per Package
3
Coverage Area
250 sq ft
Container Type
Bag
Desiccant Bag Type
Pouch
Humidity Levels
55 %

Description

Dehumifier, Desiccant Bag Type Pouch, Area Protected 1,855 cu ft, Coverage Area 250 sq ft, Width 6 1/4 in, Length 3 23/32 in, Desiccant Bag Size 42 oz, Container Type Bag, Bags per Package 3, Humidity Levels 55 Percent, Application Basement, Bathroom, Cabinets, Kitchen, Laundry Room, Storage Locker, Storage Room, Material Calcium Chloride, Potassium Chloride, Sodium Chloride, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.