Moisture Absorber, Tub, 47 1/2 oz
Mfr # FG50FFESB
Zoro # G608385551
product price: $15.85
/eaKey Features
Desiccant Bag Type
Cartridge
Material
Calcium Chloride
Features
Attracts and Traps Excess Moisture to Eliminate Musty Odors
Desiccant Bag Size
47 1/2 oz
Standards
EPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG50FFESB
Zoro #
G608385551
UPC #
075919201503
Country of Origin
United States
Dimensions
Desiccant Bag Size
47 1/2 oz
Length
8 11/16 in
Width
8 11/16 in
Details
Desiccant Bag Type
Cartridge
Material
Calcium Chloride
Features
Attracts and Traps Excess Moisture to Eliminate Musty Odors
Standards
EPA
Humidity Levels
50 %
Container Type
Tub
Bags per Package
1
Application
Basement, Bathroom, Cabinets, Kitchen, Laundry Room, Storage Locker, Storage Room
Area Protected
72.33 cu ft
Item
Moisture Absorber
Color
White
Humidity Indicator Form
Card
Description
Moisture Absorber, Desiccant Bag Type Cartridge, Area Protected 72.33 cu ft, Width 8 11/16 in, Length 8 11/16 in, Desiccant Bag Size 47 1/2 oz, Container Type Tub, Bags per Package 1, Humidity Indicator Form Card, Number of Dots Not Applicable, Humidity Levels 50 Percent, Indicators per Case Not Applicable, Application Basement, Bathroom, Cabinets, Kitchen, Laundry Room, Storage Locker, Storage Room, Material Calcium Chloride, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.