FullyThreadedRod, 3", 2A, SS, 18-8, PK25
- Mfr # CSPB8.062C0300EAP0
- Zoro # G124970989
product price:Â
$
221.99
/pk of 25, $8.88/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Product Type
Continuous Thread Stud
Thread Type
Coarse
Finish
PTFE Coated
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSPB8.062C0300EAP0
- Zoro #
- G124970989
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Thread Size
- 5/8"-11
- Length
- 3 in
Details
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Thread Type
- Coarse
- Finish
- PTFE Coated
- Item
- Fully Threaded Rod
- Includes Nuts
- No
- Material
- Stainless Steel
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Dimensional Standards
- ASTM A193
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish PTFE Coated, Thread Size 5/8 In.-11, Overall Length 3 in, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASTM A193, Includes Nuts No, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.