Shop DAN-LOC
See all product information
Create Account
FullyThreadedRod, 3", 2A, SS, 18-8, PK25
- Mfr # CSPB8.075C0300EAP0
- Zoro # G424972126
product price:Â
$
285.99
/pk of 25, $11.44/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
PTFE Coated
Thread Type
Coarse
Includes Nuts
No
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSPB8.075C0300EAP0
- Zoro #
- G424972126
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Overall Length
- 3 in
- Length
- 3 in
Details
- Material
- Stainless Steel
- Finish
- PTFE Coated
- Thread Type
- Coarse
- Includes Nuts
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASTM A193
- System of Measurement
- Inch
- Item
- Fully Threaded Rod
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Product Type
- Continuous Thread Stud
- Shell Material
- Stainless Steel
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish PTFE Coated, Thread Size 3/4 In.-10, Overall Length 3 in, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASTM A193, Includes Nuts No, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.