FullyThreadedRod, 4", 2A, SS, 18-8, PK25
- Mfr # CSPB8.062C0400EAP0
- Zoro # G624970526
product price:Â
$
277.99
/pk of 25, $11.12/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Finish
PTFE Coated
Material Grade/Class
18-8
Material
Stainless Steel
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSPB8.062C0400EAP0
- Zoro #
- G624970526
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 in
- Thread Size
- 5/8"-11
- Length
- 4 in
Details
- Thread Type
- Coarse
- Finish
- PTFE Coated
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- System of Measurement
- Inch
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Item
- Fully Threaded Rod
- Dimensional Standards
- ASTM A193
- Shell Material
- Stainless Steel
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish PTFE Coated, Thread Size 5/8 In.-11, Overall Length 4 in, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASTM A193, Includes Nuts No, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.