Shop DAN-LOC
See all product information
Create Account
FullyThreadedStud, 12", 2A, Alloy Steel
- Mfr # CSAB7.075C1200E
- Zoro # G924951102
product price:Â
$
8.75
/ea
Sold in multiples of 2 for
$17.50
Key Features
Overall Length
12 in
Includes Nuts
Yes
Thread Direction
Right Hand
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.075C1200E
- Zoro #
- G924951102
- UPC #
- -
- Country of Origin
- China
- Includes Nuts
- Yes
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Fully Threaded Stud
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- Finish
- Black Finish
- Material
- Alloy Steel
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
- Dimensional Standards
- ASME B18.31.2
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 12 in
- Thread Size
- 3/4"-10
- Length
- 12 in
Description
Fully Threaded Stud, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 3/4 In.-10, Overall Length 12 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.