Zoro Homepage

Fully Threaded Rod, 3/4"-10, 4 in, Steel, Grade B7, 10 PK

  • Mfr # CSPB7.075C0400E

  • Zoro # G215263457


product price: $27.69
/pk 10, $2.77/ea

Key Features

Thread Size
3/4"-10
Overall Length
4 in
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPB7.075C0400E
Zoro #
G215263457
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Overall Length
4 in

Details

Item
Fully Threaded Rod
Material
Steel
Material Grade/Class
Grade B7
Tensile Strength
125,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Nut Standards
ASTM A194
Includes Nuts
Yes
End Type
Straight Cut

Description

Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Thread Size 3/4 In.-10, Overall Length 4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards Not Applicable, Includes Nuts Yes, Nut Height Not Applicable, Nut Standards ASTM A194, Nut Width Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.