Hex Nut, Coarse Thread
Mfr # CN7L.075C.ZC0
Zoro # G222581766
product price: $4.19
/eaSold in multiples of 3 for $12.57
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN7L.075C.ZC0
Zoro #
G222581766
UPC #
-
Country of Origin
China
Description
Hex Nut, Hex Type Heavy Hex, Finish Zinc-Plated, Blue Passivated, Material Grade/Class Grade 7, Material Alloy Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.