Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, Fine Thread, PK10

  • Mfr # CN2H.025F.CYA

  • Zoro # G922581974


product price: $10.55
/pk 10, $1.06/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN2H.025F.CYA
Zoro #
G922581974
UPC #
-
Country of Origin
China

Description

Hex Nut, Hex Type Heavy Hex, Finish Cadmium-Plated, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1/4 In.-28, Hex Width 1/2 in, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.