Shop DAN-LOC, LLC
See all product information
Create Account
HexHDBolt, 2-1/4", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0002.250
- Zoro # G624971936
product price:Â
$
117.99
/pk of 10, $11.80/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.2.1
Material Grade/Class
4140
Type
Heavy Hex Head Bolt
Includes Nut
No
Head Height
43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0002.250
- Zoro #
- G624971936
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 43/64 in
- Head Width
- 1 5/8 in
- Thread Size
- 1"-8
- Fastener Length
- 2 1/4 in
Details
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Item
- Heavy Hex Head Bolt
- Includes Nut
- No
- Finish
- PTFE Coated
- Drive Type
- External Hex
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Alloy Steel
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A193
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/4 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.