Stud Assembly, Plain, Alloy Steel
Mfr # CSAB7.088C0750EBX25
Zoro # G722605023
product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSAB7.088C0750EBX25
Zoro #
G722605023
UPC #
-
Country of Origin
China
Description
Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 7 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 0.875 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 1.437 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.