Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Assembly, Plain, Alloy Steel

  • Mfr # CSAB7.100C0900EBX20

  • Zoro # G922604772


product price: $187.99
/pk 20, $9.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSAB7.100C0900EBX20
Zoro #
G922604772
UPC #
-
Country of Origin
China

Description

Stud Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Plain, Thread Size #1-8, Overall Length 9 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Chisel Point, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Nut Height 1 in, Nut Material Steel, Nut Standards ASTM A194, Nut Width 1.625 in, Color Black, Made in North America No, Material Quality Standards ASTM A193, Number of Nuts Included 2, REACH Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.