Shop DAN-LOC, LLC
See all product information
Create Account
Stud Bolt Assembly, 5" L, Steel, PK25
Mfr # CSAB7.088C0500EAP0BX25
Zoro # G423355876
product price:Â
$
278.99
/pk 25, $11.16/ea
Free Shipping & Returns
Key Features
Material
Steel
Tensile Strength
125 ksi
Finish
PTFE Coated
Dimensional Standards
ASME B18.31.2
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.088C0500EAP0BX25
- Zoro #
- G423355876
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Tensile Strength
- 125 ksi
- Finish
- PTFE Coated
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Material Grade/Class
- Grade B7
- Item
- Stud Bolt Assembly
- Includes Nuts
- Yes
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 7/8 In.-9, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 25