Shop DAN-LOC, LLC
See all product information
Create Account
Stud Bolt Assembly, 5" L, Steel, PK50
Mfr # CSAB7.075C0500EAP0BX50
Zoro # G723359567
product price:Â
$
424.99
/pk of 50, $8.50/ea
Free Shipping & Returns
Key Features
Finish
PTFE Coated
Thread Direction
Right Hand
Includes Nuts
Yes
Dimensional Standards
ASME B18.31.2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.075C0500EAP0BX50
- Zoro #
- G723359567
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 in
- Thread Size
- 3/4"-10
- Overall Length
- 5 in
- Length
- 5 in
Details
- Finish
- PTFE Coated
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- Dimensional Standards
- ASME B18.31.2
- Material
- Steel
- Thread Type
- Coarse
- Item
- Stud Bolt Assembly
- Material Grade/Class
- Grade B7
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Tensile Strength
- 125 ksi
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 3/4 In.-10, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 50