Shop DAN-LOC, LLC
See all product information
Create Account
Stud Bolt Assembly, 6" L, Steel, PK25
Mfr # CSAB7.088C0600EAP0BX25
Zoro # G523354540
product price:Â
$
300.69
/pk 25, $12.03/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Thread Stud
Material Grade/Class
Grade B7
System of Measurement
Inch
Includes Nuts
Yes
Finish
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.088C0600EAP0BX25
- Zoro #
- G523354540
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Product Type
- Continuous Thread Stud
- Material Grade/Class
- Grade B7
- System of Measurement
- Inch
- Includes Nuts
- Yes
- Finish
- PTFE Coated
- Thread Direction
- Right Hand
- Tensile Strength
- 125 ksi
- Material
- Steel
- Thread Type
- Coarse
- Item
- Stud Bolt Assembly
- Dimensional Standards
- ASME B18.31.2
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 7/8 In.-9, Overall Length 6 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 25