Shop DAN-LOC, LLC
See all product information
Create Account
Stud Bolt Assembly, 7" L, Steel, PK15
Mfr # CSAB7.112N0700EAP0BX15
Zoro # G423361532
product price:Â
$
318.15
/pk 15, $21.21/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.31.2
Material
Steel
Tensile Strength
125 ksi
Wire Rope Length
7 in
Includes Nuts
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.112N0700EAP0BX15
- Zoro #
- G423361532
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 7 in
- Thread Size
- 1 1/8"-8
- Overall Length
- 7 in
- Length
- 7 in
Details
- Dimensional Standards
- ASME B18.31.2
- Material
- Steel
- Tensile Strength
- 125 ksi
- Includes Nuts
- Yes
- Material Grade/Class
- Grade B7
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Stud Bolt Assembly
- Finish
- PTFE Coated
- Product Type
- Continuous Thread Stud
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 1/8 In.-8, Overall Length 7 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 15