Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 10-1/2"L, 2A, Steel, B7, PK4
Mfr # CSAB7.138N1050EAP0BX4
Zoro # G424944413
product price:Â
$
325.99
/pk of 4, $81.50/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Thread Stud
Thread Size
1 3/8"-8
Includes Nuts
Yes
Thread Fit
2A
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.138N1050EAP0BX4
- Zoro #
- G424944413
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1 3/8"-8
- Overall Length
- 10 1/2 in
Details
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Thread Fit
- 2A
- Item
- Stud Bolt Assembly
- Material
- Alloy Steel
- Material Grade/Class
- Grade B7
- System of Measurement
- Inch
- Thread Type
- Special
- Finish
- Black Finish
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Tensile Strength
- 125 ksi
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 3/8 In.-8, Overall Length 10 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.