Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 10-1/2"L, 2A, Steel, B7, PK5
Mfr # CSAB7.138N1050EAP0BX5
Zoro # G824949575
product price:Â
$
243.99
/pk 5, $48.80/ea
Free Shipping & Returns
Key Features
Tensile Strength
125 ksi
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B18.31.2
Material Grade/Class
Grade B7
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.138N1050EAP0BX5
- Zoro #
- G824949575
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 125 ksi
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
- Material Grade/Class
- Grade B7
- Material
- Alloy Steel
- System of Measurement
- Inch
- Includes Nuts
- Yes
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Item
- Stud Bolt Assembly
- Thread Type
- Special
- Finish
- Black Finish
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 3/8 In.-8, Overall Length 10 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.