Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 2-1/2"L, 2A, Steel, B7, PK210
Mfr # CSAB7.050C0250EAP0BX210
Zoro # G824953572
product price:Â
$
728.99
/pk 210, $3.47/ea
Free Shipping & Returns
Key Features
Thread Fit
2A
Thread Type
Coarse
Thread Direction
Right Hand
Includes Nuts
Yes
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.050C0250EAP0BX210
- Zoro #
- G824953572
- UPC #
- -
- Country of Origin
- China
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.31.2
- Finish
- Black Finish
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 2 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 210
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.