Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 2-1/2"L, 2A, Steel, B7, PK4
Mfr # CSAB7.050C0250EAP0BX4
Zoro # G124952176
product price:Â
$
23.15
/pk of 4, $5.79/ea
Key Features
System of Measurement
Inch
Thread Type
Coarse
Material
Alloy Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.050C0250EAP0BX4
- Zoro #
- G124952176
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 1/2 in
- Thread Size
- 1/2"-13
Details
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Alloy Steel
- Material Grade/Class
- Grade B7
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Finish
- Black Finish
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Tensile Strength
- 125 ksi
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 2 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4