Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 2-3/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.050C0275EAP0BX4
Zoro # G124954750
product price:Â
$
24.39
/pk of 4, $6.10/ea
Key Features
Thread Type
Coarse
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B18.31.2
Thread Direction
Right Hand
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.050C0275EAP0BX4
- Zoro #
- G124954750
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 2 3/4 in
Details
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Item
- Stud Bolt Assembly
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- System of Measurement
- Inch
- Material
- Alloy Steel
- Thread Fit
- 2A
- Tensile Strength
- 125 ksi
- Finish
- Black Finish
- Material Grade/Class
- Grade B7
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4