Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 2-3/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.050C0275EBX4
Zoro # G324946722
product price:Â
$
9.09
/pk 4, $2.27/ea
Sold in multiples of 2 for $18.18
Key Features
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Tensile Strength
125 ksi
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.050C0275EBX4
- Zoro #
- G324946722
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 2 3/4 in
Details
- System of Measurement
- Inch
- Item
- Stud Bolt Assembly
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
- Dimensional Standards
- ASME B18.31.2
- Material
- Alloy Steel
- Thread Fit
- 2A
- Product Type
- Continuous Thread Stud
- Finish
- Black Finish
- Includes Nuts
- Yes
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.