Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 3-1/2"L, 2A, Steel, B7, PK175
Mfr # CSAB7.050C0350EAP0BX175
Zoro # G524944252
product price:Â
$
719.99
/pk 175, $4.11/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
125 ksi
Material Grade/Class
Grade B7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.050C0350EAP0BX175
- Zoro #
- G524944252
- UPC #
- -
- Country of Origin
- China
- Material
- Alloy Steel
- Item
- Stud Bolt Assembly
- Thread Fit
- 2A
- Thread Type
- Coarse
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Finish
- Black Finish
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 3 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.