Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 3-1/2"L, 2A, Steel, B7, PK4
Mfr # CSAB7.050C0350EBX4
Zoro # G524956941
product price:Â
$
10.75
/pk 4, $2.69/ea
Key Features
Material
Alloy Steel
Includes Nuts
Yes
Thread Type
Coarse
Overall Length
3 1/2 in
Material Grade/Class
Grade B7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.050C0350EBX4
- Zoro #
- G524956941
- UPC #
- -
- Country of Origin
- China
- Material
- Alloy Steel
- Includes Nuts
- Yes
- Thread Type
- Coarse
- Item
- Stud Bolt Assembly
- Material Grade/Class
- Grade B7
- Finish
- Black Finish
- Tensile Strength
- 125 ksi
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 3 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.