Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 3-1/4"L, 2A, Steel, B7, PK175
Mfr # CSAB7.050C0325EBX175
Zoro # G724948074
product price:Â
$
224.99
/pk of 175, $1.29/ea
Free Shipping & Returns
Key Features
Tensile Strength
125 ksi
Thread Fit
2A
Dimensional Standards
ASME B18.31.2
Thread Direction
Right Hand
Includes Nuts
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.050C0325EBX175
- Zoro #
- G724948074
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 125 ksi
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- Material Grade/Class
- Grade B7
- Finish
- Black Finish
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Stud Bolt Assembly
- Material
- Alloy Steel
- Product Type
- Continuous Thread Stud
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 3 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 175