Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 3-1/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.050C0325EAP0BX4
Zoro # G324957025
product price:Â
$
26.69
/pk of 4, $6.67/ea
Key Features
Finish
Black Finish
Thread Type
Coarse
Dimensional Standards
ASME B18.31.2
System of Measurement
Inch
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.050C0325EAP0BX4
- Zoro #
- G324957025
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 3 1/4 in
Details
- Finish
- Black Finish
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- Material Grade/Class
- Grade B7
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Includes Nuts
- Yes
- Tensile Strength
- 125 ksi
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 3 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.