Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 3-1/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.050C0325EBX4
Zoro # G324958138
product price:Â
$
10.29
/pk of 4, $2.57/ea
Key Features
Thread Fit
2A
Thread Type
Coarse
Dimensional Standards
ASME B18.31.2
Includes Nuts
Yes
Material Grade/Class
Grade B7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.050C0325EBX4
- Zoro #
- G324958138
- UPC #
- -
- Country of Origin
- China
- Thread Fit
- 2A
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.31.2
- Includes Nuts
- Yes
- Material Grade/Class
- Grade B7
- Material
- Alloy Steel
- Finish
- Black Finish
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 3 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4