Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 3-1/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.062C0325EBX4
Zoro # G524947840
product price:Â
$
14.69
/pk 4, $3.67/ea
Key Features
Material Grade/Class
Grade B7
Material
Alloy Steel
Overall Length
3 1/4 in
Finish
Black Finish
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.062C0325EBX4
- Zoro #
- G524947840
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 1/4 in
- Thread Size
- 5/8"-11
Details
- Material Grade/Class
- Grade B7
- Item
- Stud Bolt Assembly
- Material
- Alloy Steel
- Finish
- Black Finish
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- Includes Nuts
- Yes
- System of Measurement
- Inch
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 5/8 In.-11, Overall Length 3 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.