Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 3-3/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.062C0375EAP0BX4
Zoro # G424944031
product price:Â
$
38.69
/pk 4, $9.67/ea
Key Features
Product Type
Continuous Thread Stud
Overall Length
3 3/4 in
Thread Direction
Right Hand
Thread Size
5/8"-11
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.062C0375EAP0BX4
- Zoro #
- G424944031
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 3/4 in
- Thread Size
- 5/8"-11
Details
- Product Type
- Continuous Thread Stud
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Finish
- Black Finish
- Thread Fit
- 2A
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
- Includes Nuts
- Yes
- System of Measurement
- Inch
- Material Grade/Class
- Grade B7
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.31.2
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 5/8 In.-11, Overall Length 3 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.