Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 3-3/4"L, 2A, Steel, B7, PK50
Mfr # CSAB7.075C0375EAP0BX50
Zoro # G224944446
product price:Â
$
378.99
/pk of 50, $7.58/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Dimensional Standards
ASME B18.31.2
System of Measurement
Inch
Material Grade/Class
Grade B7
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.075C0375EAP0BX50
- Zoro #
- G224944446
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Overall Length
- 3 3/4 in
Details
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Material Grade/Class
- Grade B7
- Thread Type
- Coarse
- Tensile Strength
- 125 ksi
- Item
- Stud Bolt Assembly
- Thread Direction
- Right Hand
- Finish
- Black Finish
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Material
- Alloy Steel
- Thread Fit
- 2A
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 3/4 In.-10, Overall Length 3 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.